Motion
371+

3M
371+

Packaging Tape - Transparent Color, 44.0 lb/in Tensile Strength
MI ITEM #14384355
MFR #371+
Price$101.24/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
371+

Packaging Tape - Transparent Color, 44.0 lb/in Tensile Strength
MI ITEM #14384355
MFR #371+

Mfr description
7100288306 SCOTCH HIGH TACK BOX SEALING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.24/rl

Specifications

Dimensions

  • Tensile Strength
    44.0

Details

  • Color
    Transparent
  • Dispenser Type
    Manual
  • Material Type
    Polypropylene Film

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)