Motion
7100291774 SCOTCH HIGH TACK BOX SEALING TAPE 373+, CLEAR, 48 MM X 100 M, 36

3M
7100291774 SCOTCH HIGH TACK BOX SEALING TAPE 373+, CLEAR, 48 MM X 100 M, 36

Tape - No, Clear Color, 30 in/lb Tensile Strength, 1-7/8 in Width, 109.361 yd Length
MI ITEM #14384368
MFR #7100291774 SCOTCH HIGH TACK BOX SEALING TAPE 373+, CLEAR, 48 MM X 100 M, 36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100291774 SCOTCH HIGH TACK BOX SEALING TAPE 373+, CLEAR, 48 MM X 100 M, 36

Tape - No, Clear Color, 30 in/lb Tensile Strength, 1-7/8 in Width, 109.361 yd Length
MI ITEM #14384368
MFR #7100291774 SCOTCH HIGH TACK BOX SEALING TAPE 373+, CLEAR, 48 MM X 100 M, 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    109.361 yd
  • Roll Length
    109.361 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    30 in/lb
  • Thickness
    2.5 mil
  • Width
    1-7/8 in

Details

  • Additional Details
    Adhesive Type, Hot Melt, Backing Material, Polypropylene Film, Tensile Strength, 30 lb/in, Elongation at Break, 160%
  • Adhesive Material
    Hot Melt
  • Applications
    Packaging
  • Backing Material
    Polypropylene Film
  • Color
    Clear
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    373+
  • Shape
    Roll
  • Tape Type
    Carton Sealing Tape

Overview

Mfr description
7100291774 SCOTCH HIGH TACK BOX SEALING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought