Motion
373+

3M
373+

Packaging Tape - No, Red Color, 30 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
Mi Item #14384375
MFR #373+
Price$26.42/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
373+

Packaging Tape - No, Red Color, 30 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
Mi Item #14384375
MFR #373+

Mfr description
7100299979 SCOTCH HIGH TACK BOX SEALING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.42/rl

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    54.68 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    30 in/lb
  • Thickness
    2.5 mil
  • Width
    1-7/8 in

Details

  • Additional Details
    Adhesive Type, Hot Melt, Backing Material, Polypropylene Film, Elongation at Break, 160%, Primary Advantage, High Tack
  • Adhesive Material
    Hot Melt
  • Applications
    Packaging
  • Backing Material
    Polypropylene Film
  • Color
    Red
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    373+
  • Shape
    Roll
  • Tape Type
    Carton Sealing Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)