Motion
29802-3929

GARLOCK KLOZURE
29802-3929

Garlock KLOZURE® SGi® Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 3.932 inch Shaft, 4.940 inch Bore, 0.571 inch Width, 0.195 inch Flange
Mi Item #14384711
MFR #29802-3929
Price$3,438.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29802-3929

Garlock KLOZURE® SGi® Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 3.932 inch Shaft, 4.940 inch Bore, 0.571 inch Width, 0.195 inch Flange
Mi Item #14384711
MFR #29802-3929

Mfr description
GARLOCK SGI BRONZE 3.932"ID 4.940"OD
  • Easy by hand installation — no need for an arbor press
  • Non-contact engineered labyrinth design reduces shaft drag
  • Uses less energy than contact lip seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,438.80/each

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    4.9400 in
  • Overall Width
    0.5710 in
  • Shaft Size
    3.932 in

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FKM
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Stator Material
    Bronze
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744884352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)