Motion
29602-5925

GARLOCK KLOZURE
29602-5925

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 1.770 inch Shaft, 2.570 inch Bore, 0.701 inch Width, 0.325 inch Flange
MI ITEM #14384714
MFR #29602-5925
List Price$560.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-5925

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 1.770 inch Shaft, 2.570 inch Bore, 0.701 inch Width, 0.325 inch Flange
MI ITEM #14384714
MFR #29602-5925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$560.17/each for your price

Overview

Mfr description
GUARDIAN BRONZE 1.770"ID 2.570"OD
  • Easy by hand installation — no need for an arbor press
  • Non-contact engineered labyrinth design reduces shaft drag
  • Uses less energy than contact lip seals
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Engineered labyrinth designs exclude contamination while retaining bearing lubrication, to IP 66 ratings
  • Eliminates repairs for shaft grooving
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlock’s patented Unitizing Ring eliminates metal to metal contact between stator and rotor..

Specifications

  • Unitizing Ring Material
    Graphite Filled PTFE
  • O Ring Material
    FKM
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    2.5700 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • UPC_NO
    717744934187
  • Country of Origin
    US
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Overall Width
    0.7010 in
  • Shaft Size
    1.77 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought