Motion
24802-4102

GARLOCK KLOZURE
24802-4102

Garlock KLOZURE® EQUALIZER™ Bearing Isolator/Labyrinth Seal,Flanged, Graphite Filled PTFE, 1.496 inch Shaft, 2.496 inch Bore, 0.626 inch Width, 0.250 inch Flange
MI ITEM #14384715
MFR #24802-4102
List Price$762.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24802-4102

Garlock KLOZURE® EQUALIZER™ Bearing Isolator/Labyrinth Seal,Flanged, Graphite Filled PTFE, 1.496 inch Shaft, 2.496 inch Bore, 0.626 inch Width, 0.250 inch Flange
MI ITEM #14384715
MFR #24802-4102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$762.30/each for your price

Overview

Mfr description
EQUAL 10%CARBON FILLED PTFE 1.496"ID
  • Easy by-hand installation — no need for an arbor press
  • Uses less energy than contact lip seals
  • Non-contact engineered labyrinth design reduces shaft drag
  • Non-wearing components
  • Engineered labyrinth designs exclude contamination while retaining bearing lubrication, to IP 55 ratings
  • Eliminates repairs for shaft grooving
  • Consistent sealing performance
  • Non-wearing components
  • Engineered labyrinth designs exclude contamination while retaining bearing lubrication, to IP 55 ratings
  • Non-wearing components means seal properties are not degraded over time.

Specifications

  • O Ring Material
    FKM
  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    2.4960 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.015
  • Harmonization Code
    3926904590
  • UPC_NO
    717744164041
  • Country of Origin
    US
  • Stator Material
    Graphite Filled PTFE
  • Pressure Type
    Ambient
  • Overall Width
    0.6260 in
  • Shaft Size
    1.496 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought