Motion
29502-7260

GARLOCK KLOZURE
29502-7260

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Glass Filled PTFE, 2.756 inch Shaft, 5.512 inch Bore, 0.748 inch Width, 0.375 inch Flange
MI ITEM #14384716
MFR #29502-7260
List Price$567.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29502-7260

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Glass Filled PTFE, 2.756 inch Shaft, 5.512 inch Bore, 0.748 inch Width, 0.375 inch Flange
MI ITEM #14384716
MFR #29502-7260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$567.70/each for your price

Overview

Mfr description
ISO-GARD 15% BLUE GLASS FILLED PTFE
  • Easy by hand installation — no need for an arbor press
  • Non-contact engineered labyrinth design reduces shaft drag
  • Uses less energy than contact lip seals
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Engineered labyrinth designs exclude contamination while retaining bearing lubrication, to IP 66 ratings
  • Eliminates repairs for shaft grooving
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlock’s patented Unitizing Ring eliminates metal to metal contact between stator and rotor..

Specifications

  • Unitizing Ring Material
    Graphite Filled PTFE
  • O Ring Material
    FDA Compliant FKM
  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    5.5120 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    3926904590
  • UPC_NO
    717744599393
  • Country of Origin
    US
  • Stator Material
    Glass Filled PTFE
  • Pressure Type
    Ambient
  • Overall Width
    0.7480 in
  • Shaft Size
    2.756 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought