Motion
29619-5350

GARLOCK KLOZURE
29619-5350

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flangeless, Bronze, 3.418 inch Shaft, 4.421 inch Bore, 0.626 inch Width
MI ITEM #14384717
MFR #29619-5350
List Price$1,081.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29619-5350

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flangeless, Bronze, 3.418 inch Shaft, 4.421 inch Bore, 0.626 inch Width
MI ITEM #14384717
MFR #29619-5350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,081.74/each for your price

Overview

Mfr description
GUARDIAN BRONZE FLANGELESS 3.418"ID

Specifications

  • Unitizing Ring Material
    Graphite Filled PTFE
  • O Ring Material
    FKM
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    4.4210 in
  • Configuration
    Flangeless
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • UPC_NO
    717744914363
  • Country of Origin
    US
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Overall Width
    0.6260 in
  • Shaft Size
    3.418 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought