Motion
29502-5489

GARLOCK KLOZURE
29502-5489

Bearing Isolator - 0.7480 in, 19 mm Wide
Mi Item #14384723
MFR #29502-5489
Price$296.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29502-5489

Bearing Isolator - 0.7480 in, 19 mm Wide
Mi Item #14384723
MFR #29502-5489

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.18/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    2.3750 in
  • Overall Width
    19 mm
  • Shaft Size
    1.438 in
  • Width
    0.7480 in, 19 mm

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Material
    Glass Filled PTFE
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FDA Compliant FKM
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Series
    ISO-GARD
  • Stator Material
    Glass Filled PTFE
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744202507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)