Motion
29607-5109

GARLOCK KLOZURE
29607-5109

Bearing Isolator - 0.6260 in, 15.90 mm Wide
MI ITEM #14384733
MFR #29607-5109
List Price$602.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29607-5109

Bearing Isolator - 0.6260 in, 15.90 mm Wide
MI ITEM #14384733
MFR #29607-5109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.01/each for your price

Overview

Mfr description
GUARDIAN BRONZE 1.969"ID 2.350"OD

Specifications

  • Width
    0.6260 in, 15.90 mm
  • Unitizing Ring Material
    Graphite Filled PTFE
  • O Ring Material
    FKM
  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    2.3500 in
  • Configuration
    Flanged, Small Cross-Section
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.010
  • Harmonization Code
    8487900040
  • UPC_NO
    717744908188
  • Country of Origin
    US
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Material
    Bronze
  • Overall Width
    0.6260 in
  • Series
    Guardian
  • Shaft Size
    1.969 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought