Motion
29802-8384

GARLOCK KLOZURE
29802-8384

Garlock KLOZURE® SGi® Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 3.808 inch Shaft, 4.808 inch Bore, 0.571 inch Width, 0.195 inch Flange
MI ITEM #14384735
MFR #29802-8384
List Price$3,217.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29802-8384

Garlock KLOZURE® SGi® Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 3.808 inch Shaft, 4.808 inch Bore, 0.571 inch Width, 0.195 inch Flange
MI ITEM #14384735
MFR #29802-8384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,217.68/each for your price

Overview

Mfr description
GARLOCK SGI BRONZE 3.808"ID 4.808"OD

Specifications

  • Unitizing Ring Material
    Graphite Filled PTFE
  • O Ring Material
    FKM
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    4.8080 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • UPC_NO
    717744910570
  • Country of Origin
    US
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Overall Width
    0.5710 in
  • Shaft Size
    3.808 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought