Motion
28802-6111

GARLOCK KLOZURE
28802-6111

Garlock KLOZURE® FLOOD-GARD™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze Stator, 316SS Rotor, 2.688 inch Shaft, 4.000 inch Bore, 0.976 inch Width, 0.325 inch Flange
MI ITEM #14384737
MFR #28802-6111
List Price$1,437.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
28802-6111

Garlock KLOZURE® FLOOD-GARD™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze Stator, 316SS Rotor, 2.688 inch Shaft, 4.000 inch Bore, 0.976 inch Width, 0.325 inch Flange
MI ITEM #14384737
MFR #28802-6111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,437.86/each for your price

Overview

Mfr description
FLOOD-GARD BRONZE 2.688"ID 4.000"OD

Specifications

  • Unitizing Ring Material
    MILL-RIGHT V
  • O Ring Material
    FKM
  • Axial Motion
    +/-0.010 in
  • Bore Diameter
    4.0000 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.015
  • Harmonization Code
    8487900040
  • UPC_NO
    191074033596
  • Country of Origin
    US
  • Stator Material
    Bronze / 316SS
  • Pressure Type
    Ambient
  • Overall Width
    0.9760 in
  • Shaft Size
    2.688 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought