Specifications
Dimensions
- Nominal Pipe Size40 in
Details
- ColorSilver with Gray stripe
- Filler MaterialFlexible Graphite
- Flange Standards Pressure ClassASME B16.47 Series A Class 400, MSS SP-44 Class 400
- Maximum Temperature850 °F
- Minimum Temperature-320 °F
- Outer Ring MaterialCarbon Steel
- Winding Material304/304L Stainless Steel