Motion
DFAR00051030001A
Spiral Wound Gasket - 30 in Nominal Pipe Size, RW Construction, 150, Flexible Graphite, Carbon Steel, Silver with Gray stripe Color
MI ITEM #14386137
MFR #DFAR00051030001A
Price$488.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Wound Gasket - 30 in Nominal Pipe Size, RW Construction, 150, Flexible Graphite, Carbon Steel, Silver with Gray stripe Color
MI ITEM #14386137
MFR #DFAR00051030001A

Mfr description
RW - ASME - 30 NPS - 150# - 304
  • Easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.77/each

Specifications

Dimensions

  • Nominal Pipe Size
    30 in

Details

  • Application
    30 Inch ASME B16.47 Series A Class 150 Flange
  • Color
    Silver with Gray stripe
  • Construction
    RW
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.47 Series A Class 150, MSS SP-44 Class 150
  • Gasket Standard
    ASME B16.47 Series A
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    Carbon Steel
  • Pipe Flange Standard
    ASME B16.47 Series A
  • Pressure Class
    150
  • Winding Material
    304/304L Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)