Overview
Mfr description
SV27-2ZGM-L MULTIPURPOSE SURVEYOR TYPE
Specifications
- Vest ColorHi-Vis Green
- SizeL
- Length12.6 in.
- Manufacturer Upc Number674326278797
- Harmonization Code6117809570
- ColorHi-Vis Green
- Product TypesHigh Visibility
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data