Overview
Mfr description
SV27-2ZGM-XL MULTIPURPOSE SURVEYOR TYPE
Specifications
- Vest ColorHi-Vis Green
- SizeXL
- Length13.0 in.
- Manufacturer Upc Number674326278803
- Harmonization Code6117809570
- ColorHi-Vis Green
- Product TypesHigh Visibility
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data