Motion
MFPG1KE100-CD4

MOSHERFLO PUMPS
MFPG1KE100-CD4

ANSI Pump Part & Accessory - Duplex Stainless Steel, Use With ANSI Pump Size 2X3-6
Mi Item #14387334
MFR #MFPG1KE100-CD4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
MFPG1KE100-CD4

ANSI Pump Part & Accessory - Duplex Stainless Steel, Use With ANSI Pump Size 2X3-6
Mi Item #14387334
MFR #MFPG1KE100-CD4

Mfr description
MFPG1KE100-CD4 G196 STA 2X3-6 CASING CD4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    STA
  • Pump Size
    2X3-6

Details

  • Made to Order
    NO
  • Material
    Duplex Stainless Steel
  • Pump Type
    MOSHERFLO-G196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)