Motion
MFPG1NA3-316SS

MOSHERFLO PUMPS
MFPG1NA3-316SS

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 6X8-13
Mi Item #14387358
MFR #MFPG1NA3-316SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
MFPG1NA3-316SS

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 6X8-13
Mi Item #14387358
MFR #MFPG1NA3-316SS

Mfr description
MFPG1NA3-316SS G196 XLTA 6X8-13 IMPELLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    XLTA / XLTA-17
  • Pump Size
    6X8-13

Details

  • Made to Order
    NO
  • Material
    Stainless Steel
  • Pump Type
    MOSHERFLO-G196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)