Overview
Mfr description
GSTA-AB-1.5X3-6-CD4 G196-STA 1.5X3-6 PUM
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Mounting Flange for C-Face motor Adapter
- Bearing Temperature Gauge
- Heavy Duty Bearing & Shaft
- Carbon Steel Adapter
- Extra Large Oil Sump Capacity
- Impeller - Fully Open
- Heavy Duty Power End
- 3-D Bullseye Site-Glass
- 12 months warranty
- +F5
Specifications
- Frame SizeSTA
- MaterialDuplex Stainless Steel or Stainless Steel Wetted Parts
- Made to OrderYES
- Pump Size1.5X3-6
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data