Overview
Mfr description
GLTA-A05-1X2-10-WCB G196-LTA 1X2-10 PUMP
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Mounting Flange for C-Face motor Adapter
- Bearing Temperature Gauge
- Heavy Duty Bearing & Shaft
- Carbon Steel Adapter
- Extra Large Oil Sump Capacity
- Impeller - Fully Open
- Heavy Duty Power End
- 3-D Bullseye Site-Glass
- 12 months warranty
- +F44
Specifications
- Frame SizeLTA
- MaterialCarbon Steel
- Made to OrderYES
- Pump Size1X2-10
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data