Specifications
Dimensions
- Frame SizeLTA
- Pump Size1.5X3-13
Details
- Made to OrderYES
- MaterialDuplex Stainless Steel or Stainless Steel Wetted Parts
- Pump TypeMOSHERFLO-G196
Overview
Mfr description
GLTA-A20-1.5X3-13-CD4 G196-LTA 1.5X3-13
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Mounting Flange for C-Face motor Adapter
- Bearing Temperature Gauge
- Heavy Duty Bearing & Shaft
- Carbon Steel Adapter
- Extra Large Oil Sump Capacity
- Impeller - Fully Open
- Heavy Duty Power End
- 3-D Bullseye Site-Glass
- 12 months warranty
- +F61