Motion
GXLTA-A110-6X8-15-WCB

MOSHERFLO PUMPS
GXLTA-A110-6X8-15-WCB

ANSI Pump Part & Accessory - Carbon Steel, Use With ANSI Pump Size 6X8-15
MI ITEM #14387465
MFR #GXLTA-A110-6X8-15-WCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
GXLTA-A110-6X8-15-WCB

ANSI Pump Part & Accessory - Carbon Steel, Use With ANSI Pump Size 6X8-15
MI ITEM #14387465
MFR #GXLTA-A110-6X8-15-WCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    XLTA
  • Pump Size
    6X8-15

Details

  • Made to Order
    YES
  • Material
    Carbon Steel
  • Pump Type
    MOSHERFLO-G196

Overview

Mfr description
GXLTA-A110-6X8-15-WCB G196-XLTA 6X8-15 P
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Mounting Flange for C-Face motor Adapter
  • Bearing Temperature Gauge
  • Heavy Duty Bearing & Shaft
  • Carbon Steel Adapter
  • Extra Large Oil Sump Capacity
  • Impeller - Fully Open
  • Heavy Duty Power End
  • 3-D Bullseye Site-Glass
  • 12 months warranty
  • +F72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought