Motion
GXLTA-A120-8X10-15-WCB

MOSHERFLO PUMPS
GXLTA-A120-8X10-15-WCB

ANSI Pump Part & Accessory - Carbon Steel, Use With ANSI Pump Size 8X10-15
Mi Item #14387467
MFR #GXLTA-A120-8X10-15-WCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
GXLTA-A120-8X10-15-WCB

ANSI Pump Part & Accessory - Carbon Steel, Use With ANSI Pump Size 8X10-15
Mi Item #14387467
MFR #GXLTA-A120-8X10-15-WCB

Mfr description
GXLTA-A120-8X10-15-WCB G196-XLTA 8X10-15
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Mounting Flange for C-Face motor Adapter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    XLTA
  • Pump Size
    8X10-15

Details

  • Made to Order
    YES
  • Material
    Carbon Steel
  • Pump Type
    MOSHERFLO-G196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)