Specifications
Dimensions
- Frame SizeXLTA-17
- Pump Size8X10-17
Details
- Made to OrderYES
- MaterialDuplex Stainless Steel or Stainless Steel Wetted Parts
- Pump TypeMOSHERFLO-G196
Overview
Mfr description
GXLTA-8X10-17-CD4 G196-XLTA 8X10-17 PUMP
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Mounting Flange for C-Face motor Adapter
- Bearing Temperature Gauge
- Heavy Duty Bearing & Shaft
- Carbon Steel Adapter
- Extra Large Oil Sump Capacity
- Impeller - Fully Open
- Heavy Duty Power End
- 3-D Bullseye Site-Glass
- 12 months warranty
- +F85