Motion
DG1-AB-3X1.5-62-CD4

MOSHERFLO PUMPS
DG1-AB-3X1.5-62-CD4

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 3X1.5-62
Mi Item #14387478
MFR #DG1-AB-3X1.5-62-CD4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
DG1-AB-3X1.5-62-CD4

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 3X1.5-62
Mi Item #14387478
MFR #DG1-AB-3X1.5-62-CD4

Mfr description
DG1-AB-3X1.5-62-CD4 DMIIIG1 3X1.5-62 PUM
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Larger Bearing and Shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    GROUP I
  • Pump Size
    3X1.5-62

Details

  • Made to Order
    YES
  • Material
    Stainless Steel
  • Pump Type
    MOSHERFLO-DMIII
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)