Overview
Mfr description
DG1-AB-3X2-62-CD4 DMIIIG1 3X2-62 PUMP CD
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Larger Bearing and Shafts
- Bearing Temperature Gauge
- Carbon Steel Frame Adapter
- External Impeller Adjustment
- 3-D Bullseye Site-Glass
- Ridged Frame and Casing Feet
- Specially Designed Reverse Vane Impeller
- 12 months warranty
Specifications
- Frame SizeGROUP I
- MaterialStainless Steel
- Made to OrderYES
- Pump Size3X2-62
- Pump TypeMOSHERFLO-DMIII
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data