Motion
DG2-A40-4X3-10H-CD4

MOSHERFLO PUMPS
DG2-A40-4X3-10H-CD4

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 4X3-10H
MI ITEM #14387489
MFR #DG2-A40-4X3-10H-CD4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
DG2-A40-4X3-10H-CD4

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 4X3-10H
MI ITEM #14387489
MFR #DG2-A40-4X3-10H-CD4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    GROUP II
  • Pump Size
    4X3-10H

Details

  • Made to Order
    YES
  • Material
    Stainless Steel
  • Pump Type
    MOSHERFLO-DMIII

Overview

Mfr description
DG2-A40-4X3-10H-CD4 DMIIIG2 4X3-10H PUMP
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Larger Bearing and Shafts
  • Bearing Temperature Gauge
  • Carbon Steel Frame Adapter
  • External Impeller Adjustment
  • 3-D Bullseye Site-Glass
  • Ridged Frame and Casing Feet
  • Specially Designed Reverse Vane Impeller
  • 12 months warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought