Motion
FG AIR TOOL LUBRICANT 1GAL JUG

LUBRIPLATE LUBRICANTS CO
FG AIR TOOL LUBRICANT 1GAL JUG

Penetrants & Multipurpose Lubricant - 1 gal, Jugs
Mi Item #14388032
MFR #FG AIR TOOL LUBRICANT 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FG AIR TOOL LUBRICANT 1GAL JUG

Penetrants & Multipurpose Lubricant - 1 gal, Jugs
Mi Item #14388032
MFR #FG AIR TOOL LUBRICANT 1GAL JUG

Mfr description
L0711-057 AIR TOOL OIL FG 1GAL JUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    32

Details

  • Application
    Lubriplate Fg Air Tool Lubricant, As an Air Line Lubricant, Has Been Used Very Effectively on the Liftcylinders of Can Fillers in Breweries, Bottling Plants and Canning Plants, Keeping the Cylinders Clean and Eliminating Hand Cleaning
  • Container Type
    Jugs
  • Flammability
    Non-Flammable
  • Flash Point
    400 °F
  • Package Quantity
    4 Per Carton
  • Pour Point
    -20 °F
  • Product Types
    Air Tool Lubricant
  • UPC_NO
    089215671113
  • Viscosity
    sus at 100 °F, sus at 210 °F
  • Viscosity Index
    107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)