Motion
MP-4 12OZ SPRAY
Penetrants & Multipurpose Lubricant - No, 12 oz, Aerosol Can
Mi Item #14388036
MFR #MP-4 12OZ SPRAY
Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrants & Multipurpose Lubricant - No, 12 oz, Aerosol Can
Mi Item #14388036
MFR #MP-4 12OZ SPRAY

Mfr description
L0722-063 PENTRATING FLUID MP-4 12OZ AER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.02/each

Specifications

Dimensions

  • Container Size
    12 oz

Details

  • Application
    Moisture Displacement an Excellent Inwet Start in Product, Featuring Outstanding Moisture Displacement Properties Rust Preventive Coating Possesses Exceptional Rust-Proofing Properties Thirty-Day Test in Humidity Cabinet Prove Its Rustproofing Properties Light in Viscosity, Promotes Rapid and Complete Draining Highly Recommended for Rust-Proofing Machine Tool Parts, Steel Cast Parts, Etc
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Aerosol Can
  • Flammability
    Non-Flammable
  • Food Grade
    Not Food Grade
  • Pour Point
    -20 °F
  • Product Types
    Lubricant and Penetrating Oil
  • Type
    Oil
  • UPC_NO
    089215272204
  • Viscosity
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)