Motion
SCL-H1/220 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SCL-H1/220 5GAL PAIL

Penetrants & Multipurpose Lubricant - 55 gal, Drum
Mi Item #14388037
MFR #SCL-H1/220 5GAL PAIL
Price$581.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SCL-H1/220 5GAL PAIL

Penetrants & Multipurpose Lubricant - 55 gal, Drum
Mi Item #14388037
MFR #SCL-H1/220 5GAL PAIL

Mfr description
L1073-060 GEAR OIL SCL-H1/220 5GALPAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.59/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220

Details

  • AGMA Number
    5
  • Application
    Bakery Oven Chains, Chains, Cookers & Frying, Drying Ovens, Food, Glass - Forming Line Chains, Heat Treating - Chains & Bearings, Kiln Support, Laminating - Drying Lines, Lines, Lithographic Chains - Beverage Can, Painting - Dryer Chains, Rollers - Cement Plants (Trunions), Textile - Tenter Frame Chains, Wallboard - Dryer
  • Base Type
    Alkylated Napthalene
  • Certification
    NSF H1
  • Composition
    Synthetic-Based Compound
  • Container Type
    Drum
  • Flammability
    Non-Flammable
  • Flash Point
    542 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    700 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    700 °F
  • Pour Point
    -32 °F
  • Product Types
    Synthetic Fluids
  • Type
    Oil
  • UPC_NO
    089215001026
  • Viscosity
    214 cSt at 40 °C
  • Working Temperature
    700 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)