Motion
752003
66 Piece Master Torx and Specialty Bit Socket Set
MI ITEM #14389995
MFR #752003
List Price$378.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66 Piece Master Torx and Specialty Bit Socket Set
MI ITEM #14389995
MFR #752003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.75/each for your price

Overview

Mfr description
752003 66PC MASTER TORX/SPECIALTY BIT
  • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
  • BETTER GRIP: IR Signature Vertical Knurling for better grip and easier handling
  • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
  • QUALITY BUILT: Meets or Exceeds ANSI Standards for Fit, Finish and Torque
  • CONTENTS: The set includes 66 Torx and specialty bit sockets. Torx is a registered trademark of Acument Intellectual Properties LLC

Specifications

  • Includes
    1/4" Drive E-Torx® Sockets: (E-4, E-5, E-6, E-7, E-8), 1/4" Drive Tamper Proof Torx® Bit Sockets: (T-7, T-8, T-10, T-15, T-20, T-25, T-27, T-30), 3/8" Drive E-Torx® Sockets: (E-10, E-11, E-12, E-14, E-16, E-18, E-20), 3/8" Drive Tamper Proof Torx® Bit Sockets: (T-30, T-40, T-45, T-47, T-50), 3/8" Drive Hex Bit Sockets:(SAE: 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 7/16 Inch), (Metric: 3, 4, 5, 6, 7, 8, 9, 10), 3/8" Drive x 4 Inch Long Hex Bit Sockets: (SAE: 7/32, 1/4, 5/16, 3/8 Inch), (Metric: 6, 7, 8, 10 mm), 3/8" Drive x 4 Inch Long Torx® Bit Sockets: (T-40, T-45, T-47, T-50), 3/8" Drive XZN Triple Square Bit Sockets: (M8, M10, M12), 1/2" Drive Torx® Bit Sockets: (T-55, T-60, T-70), 1/2" Drive x M14 XZN Triple Square with Tamper Bit Sockets, 1/2 Inch Drive Bit Sockets: (SAE: 1/2, 9/16, 5/8 Inch), (Metric: 12, 14, 17 mm)
  • Warranty
    Lifetime Limited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought