Overview
Mfr description
752019 45 PC 1/2IN DR SAE/METRIC
- COMPREHENSIVE SET: 1/2-inch Drive Set Includes 41 SAE and Metric Sockets, 72 Tooth Ratchet and 3 Tools and Accessories.
- INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
- COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
- QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
Specifications
- Includes1/2" Drive 12 Point Shallow Sockets: (SAE: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 Inch) (Metric: 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24 mm), 1/2" Drive 6 Point Deep Sockets: (SAE: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 Inch) (Metric: 12, 13, 14, 15, 16, 17, 18, 19, 21 mm), 1/2" Drive Tools and Accessories: 72 Tooth Sealed Head Ratchet, 17" Flex Handle, 5-Inch Extension, Universal Joint, Blow Molded Case
- WarrantyLifetime Limited
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data