Motion
755252
Adjustable Wrench - 12.0000 in Overall Length, Chrome Vanadium Steel Material, Grade Black Phosphate Finish, Wide Jaw Handle
MI ITEM #14389997
MFR #755252
List Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 12.0000 in Overall Length, Chrome Vanadium Steel Material, Grade Black Phosphate Finish, Wide Jaw Handle
MI ITEM #14389997
MFR #755252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.13/each for your price

Overview

Mfr description
755252 12IN ADJUSTABLE WRENCH
  • OVERALL LENGTH: 12 Inches
  • FINISHED: Premium Chrome Vanadium Steel Contruction with Industrial Grade Black Phosphate Finish and Extra Long Pattern for Added Torque
  • FUNCTIONAL: Wide Jaw Design for Increased Working Range; Laser Etched Size Markeings in both SAE and Metric
  • QUALITY BUILT: Meets or Exceeds ANSI Standards
  • AVAILABLE IN: 8 Inch, 10 Inch, and 12 Inch Lengths

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    12.0000 in
  • Body Material
    Chrome Vanadium Steel
  • Handle Style
    Wide Jaw
  • Measurement Scale
    Scale Included
  • Weight
    1.67 lbs
  • Manufacturer Upc Number
    28907555904
  • UPC_NO
    028907551432
  • Harmonization Code
    8204120000
  • Material
    Chrome Vanadium Steel
  • Warranty
    Lifetime Limited
  • Finish Coating
    Grade Black Phosphate
  • Wrench Size
    12 in
  • Tool Width
    3.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text