Motion
752026
Ratchet - 1/4 in, 3/8 in, 1/2 in Drive Size, 5.25 in Overall Length
Mi Item #14389998
MFR #752026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - 1/4 in, 3/8 in, 1/2 in Drive Size, 5.25 in Overall Length
Mi Item #14389998
MFR #752026

Mfr description
752026 3 PIECE 90 TEETH RATCHET MASTER
  • INCLUDES: 1/4 Inch Drive, 3/8 Inch Drive and 1/2 Inch Drive 90 Teeth Ratchets with Double Injected Handles
  • FINISHED: 90 Tooth Precision Machined Gears; Chrome Vanadium Steel with Mirror-Polish Finish; Sealed Heads for Increased Durability
  • ERGONOMIC: Comfort Grip Handles Provides Superior Grip and Added Leverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Overall Height Or Width
    2.13 in
  • Overall Length
    5.25 in
  • Tool Weight
    3.06 lbs
  • Tool Width
    14.5 in

Details

  • Country of Origin
    Taiwan
  • Description
    3PC 90T RATCHET W/ INJ HANDLE SET (IR)
  • Material
    Chrome Vanadium Steel
  • Number Of Pieces
    3
  • Number Of Teeth
    90
  • Quick Release
    Yes
  • Tool Material
    Chrome Vanadium Steel
  • Tool Type
    Hand Tool Ratchet Set
  • UPC_NO
    028907554068
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)