Motion
752057-A
11 Piece Metric Long Pattern Combination Wrench Set
Mi Item #14389999
MFR #752057-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Piece Metric Long Pattern Combination Wrench Set
Mi Item #14389999
MFR #752057-A

Mfr description
752057-A 11 PC METRIC LONG COMBO WRENCH
  • SIZES: Long Pattern Combination Wrenches in sizes 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • CONSTRUCTED: From Premium Chrome Vanadium Steel
  • ADDED REACH AND TORQUE: 5 Degree Offset on Box End for Added Clearance and Extra-Long Handles for Added Reach and Torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Harmonization Code
    8204110030
  • System of Measurement
    Metric
  • UPC_NO
    028907551777
  • Warranty
    Lifetime Limited
  • Wrench Style
    Long Pattern
  • Wrench Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)