Motion
752018
68 Piece 3/8 Inch Drive SAE/Metric Master Mechanics Tool Set
Mi Item #14390001
MFR #752018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68 Piece 3/8 Inch Drive SAE/Metric Master Mechanics Tool Set
Mi Item #14390001
MFR #752018

Mfr description
752018 3/8IN DRIVE SAE/METRIC TOOL SET
  • COMPREHENSIVE SET: 3/8-inch Drive Set Includes 43 SAE and Metric Sockets, 72 Tooth Ratchet and 24 Tools and Accessories.
  • INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
  • COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes
    3/8" Drive 12 Point Shallow Sockets: (SAE: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Inch) (Metric: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm), 3/8" Drive 6-Point Deep Sockets: (SAE: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Inch) (Metric: 8, 9, 10, 11, 12, 13, 4, 15, 16, 17, 18, 19 mm), 3/8" Drive x 5/8 Inch Drive SAE Magnetic Spark Plug Socket, 3/8" Drive Tools and Accessories: 72 Tooth Sealed Head Ratchet, 3-Inch Extension, 6-Inch Extension, Universal Joint, Coupler, Bits with Bit Holders: Phillips: (#1 (2 pc.), #2 (2 pc.), #3), Slotted: (1/4, 5/16 Inch), Hex SAE: 3/16, 7/32, 1/4 Inch, Hex Metric: 5.5, 6, 7 mm, Torx®: (T-8, T-10, T-15, T-20, T-25, T-27, T-30), Blow Molded Case
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)