Motion
752046-A
IR Ingersoll Rand 752046-A, 1/4" SAE Socket Set, 1/4 inch SAE Socket Set - 6 Socket Points, 1/4 in Drive Size, Number of Sockets: 11
MI ITEM #14390002
MFR #752046-A
Your Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752046-A, 1/4" SAE Socket Set, 1/4 inch SAE Socket Set - 6 Socket Points, 1/4 in Drive Size, Number of Sockets: 11
MI ITEM #14390002
MFR #752046-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.30/each(List $55.55)

Overview

Mfr description
752046-A 11PC 1/4IN DRIVE DEEP SOCKET
  • SAE SIZES: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 Inch
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Number of Sockets
    11
  • Drive Size
    1/4 in
  • Socket Points
    6
  • Material
    Chrome Vanadium Steel
  • Overall Length
    2.25 in
  • Includes
    6-Point SAE Deep Sockets in sizes: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 Inch and Thermoform Organizer Tray
  • UPC_NO
    028907553344
  • Harmonization Code
    8204200000
  • Warranty
    Lifetime Limited
  • Socket Depth
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text