Motion
755628
Retaining Ring Plier - 1.5 in OAL, For External Rings
MI ITEM #14390003
MFR #755628
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier - 1.5 in OAL, For External Rings
MI ITEM #14390003
MFR #755628

Mfr description
755628 TECH SOLUTIONS MULTI-ANGLE
  • OVERALL LENGTH: 8 Inches
  • ADJUSTABLE JAW ANGLE: From 0 to 90 Degrees
  • QUICK SWITCH: Tool Free Quick Switch from Internal to External Mode
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in
  • Overall Height Or Width
    10.75 in
  • Overall Length
    1.5 in
  • Ring Size
    5/16 to 1-7/8 in
  • Tool Weight
    0.54 lbs
  • Tool Width
    5.25 in

Details

  • Country of Origin
    Taiwan
  • Internal Or External
    Internal/External
  • Material
    Chrome Moly (CrMo) Steel
  • Type
    Internal/External Snap Ring Pliers
  • UPC_NO
    028907550848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)