Motion
755601
8 Inch Slip Joint Pliers
MI ITEM #14390004
MFR #755601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Inch Slip Joint Pliers
MI ITEM #14390004
MFR #755601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10.75 in
  • Overall Length
    1 in
  • Tool Weight
    0.66 lbs
  • Tool Width
    3 in

Details

  • Country of Origin
    Taiwan
  • Harmonization Code
    8203204000
  • Material
    Chrome Moly Steel with Double Injection Grips
  • Warranty
    Lifetime Limited

Overview

Mfr description
755601 8IN SLIP JOINT PLIERS
  • OVERALL LENGTH: 8 Inches
  • FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion and Precision Machined Jaws for Precise Fit
  • INDUCTION HARDENED CUTTING EDGES: For Edges that Stay Sharp Longer
  • ERGONOMIC: Textured Double-Injection Grip for Added Comfort
  • QUALITY BUILT: Meets or Exceeds ANSI Standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought