Motion
752059-A
IR Ingersoll Rand 752059-A, Screwdriver set - Flat Blade, Phillips Tip, 2 in Overall Length
Mi Item #14390005
MFR #752059-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752059-A, Screwdriver set - Flat Blade, Phillips Tip, 2 in Overall Length
Mi Item #14390005
MFR #752059-A

Mfr description
752059-A 9 PIECE SCREWDRIVER SET
  • SET INCLUDES: Slotted - 1/4 x 1-1/2 Inch, 1/4 x 4 Inch, 5/16 x 6 Inch; Phillips - #2 x 1-1/2 Inch, #2 x 4 Inch, #3 x 6 Inch; Offset Screwdrivers - 3/16 Inch x #1 and Ľ Inch x #2
  • FINISHED: SVCM (Silicon Vanadium Chromium Magnesium) Alloy Steel Blades with Sandblasted and Magnetized Tips, Large Size Drivers have Hex Bolsters for Added Torque When Needed
  • MAXIMUM COMFORT: Double Injection Soft Grip Trilobular Handles for Maximum Comfort and Grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2 in
  • Tool Weight
    2.55 lbs
  • Tool Width
    9.25 in

Details

  • Handle Style
    Standard
  • Harmonization Code
    8205400000
  • Includes
    Offset Screwdrivers - 3/16 Inch x #1 and Ľ Inch x #2, Phillips - #2 x 1-1/2 Inch, #2 x 4 Inch, #3 x 6 Inch, Slotted - 1/4 x 1-1/2 Inch, 1/4 x 4 Inch, 5/16 x 6 Inch
  • Magnetic
    Yes
  • Material
    PP / TPR Double Injection Handles, (SVCM) Silicon Vanadium Chrome Magnesium Alloy Blades
  • Number Of Pieces
    9
  • Tip Style
    Flat Blade, Phillips
  • UPC_NO
    028907550893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)