Motion
752056
Socket Accessories - 1/4 in, 3/8 in, 1/2 in Drive, Chrome Vanadium Steel, Hand Tool and Socket
MI ITEM #14390006
MFR #752056
List Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessories - 1/4 in, 3/8 in, 1/2 in Drive, Chrome Vanadium Steel, Hand Tool and Socket
MI ITEM #14390006
MFR #752056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.14/each for your price

Overview

Mfr description
752056 3 PIECE 10IN EXTENSION BAR SET
  • SET INCLUDES: Extensions in sizes 1/4 Drive x 10 Inch, 3/8 Drive x 10 Inch, 1/2 Drive x 10 Inch, Reusable Storage Tray
  • PREMIUM MATERIALS: Mirror-Polished Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Accessory Type
    Hand Tool and Socket
  • Drive Size
    1/4 in, 3/8 in, 1/2 in
  • Material
    Chrome Vanadium Steel
  • UPC_NO
    028907551968
  • Includes
    1/4" Drive x 10" Extension, 3/8" Drive x 10" Extension, 1/2" Drive x 10" Extension, Reusable storage tray
  • Overall Length
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought