Motion
759997
Ratchet - 1/4 in Drive Size, 1 in Overall Length
MI ITEM #14390007
MFR #759997
List Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - 1/4 in Drive Size, 1 in Overall Length
MI ITEM #14390007
MFR #759997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.14/each for your price

Overview

Mfr description
759997 1/4IN DRIVE 72 TEETH SEALED HEAD
  • FINISHED: 72 Tooth Precision Machined Gears; Chrome Vanadium Steel with Mirror-Polish Finish; Sealed Head for Increased Durability
  • ERGONOMIC: Spiral-Machined Handle offers Added Comfort
  • QUALITY BUILT: Exceeds ANSI Standards
  • AVAILABLE IN: 1/4 Inch, 3/8 Inch and 1/2 Inch Drive

Specifications

  • Drive Size
    1/4 in
  • Overall Length
    1 in
  • Material
    Chrome Vanadium Steel
  • Tool Type
    Hand Tool Ratchet
  • UPC_NO
    028907551975
  • Quick Release
    Yes
  • Number Of Teeth
    72
  • Tool Weight
    0.35 lbs
  • Tool Width
    2 in
  • Country of Origin
    Taiwan
  • Description
    1/4 in DR 72T SEALED HEAD RATCHET (IR)
  • Tool Material
    Chrome Vanadium Steel
  • Warranty
    Lifetime Limited
  • Overall Height Or Width
    8.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought