Specifications
Details
- Includes1/4" Drive E-Torx® Sockets: (E-4, E-5, E-6, E-7, E-8), 1/4" Drive Tamper Proof Torx® Bit Sockets: (TT-7, TT-8, TT-10, TT-15, TT-20, TT-25, TT-27, TT-30), 1/4" Drive Tamper Proof Torx® Plus Bit Sockets: (20 IPR, 25 IPR, 27 IPR), 3/8" Drive E-Torx® Sockets: (E-10, E-11, E-12, E-14), 3/8" Drive Tamper Proof Torx® Bit Sockets: (TT-30, TT-40, TT-45, TT-47, TT-50, TT-55), 3/8" Drive Hex Bit Sockets: (SAE: 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 7/16 Inch) Metric: (3, 4, 5, 6, 7, 8, 9, 10 mm), 3/8" Drive XZN Triple Square Bit Sockets: (M8, M10, M12), 1/2" Drive Torx® Bit Sockets: (T-55, T-60), 1/2 Inch Drive XZN Tamper Proof Triple Square Bit Socket: (M14), 1/2" Drive Hex Bit Sockets: SAE: (1/2, 9/16 Inch) Metric: (12, 14 mm), Blow Molded Case
- WarrantyLifetime Limited
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)