Motion
752048
IR Ingersoll Rand 752048, 3/8" SAE Socket Set, 3/8 inch SAE Socket Set - 12 Socket Points, 3/8 in Drive Size, Number of Sockets: 10
Mi Item #14390011
MFR #752048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752048, 3/8" SAE Socket Set, 3/8 inch SAE Socket Set - 12 Socket Points, 3/8 in Drive Size, Number of Sockets: 10
Mi Item #14390011
MFR #752048

Mfr description
752048 10 PC 3/8INDR SHALLOW SOCKET SET
  • SAE SIZES: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8 Inch
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.63 in
  • Socket Depth
    Standard

Details

  • Harmonization Code
    8204200000
  • Includes
    12-Point SAE Shallow Sockets in sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8 Inch and Thermoform Organizer Tray
  • Material
    Chrome Vanadium Steel
  • Number of Sockets
    10
  • Socket Points
    12
  • UPC_NO
    028907553368
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)