Overview
Mfr description
752040 9PC SAE NON-SLIP SOCKET SET
- CONTENTS:
- 1/4 Inch Drive Sizes: 1/4, 5/16, 3/8, 7/16 Inch
- 3/8 Inch Drive Sizes: 11/2, 9/16, 5/8, 11/16, 3/4 Inch
- FINISHED: Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating
- BETTER GRIP: Signature Vertical Knurling for Better Grip and Easier Handling; Patented Twist Design That Grips Tighter as sockets Are Turned
- INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy to Identify by Standing Sockets on End for 360-degree Visibility
- QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
Specifications
- Number of Sockets9
- Drive Size1/4 in, 3/8 in
- Measurement SystemSAE
- MaterialChrome Vanadium Steel
- Overall Length2.5 in
- IncludesSAE Non-Slip Socket in Sizes: 1/4 Inch Drive Sizes: (1/4, 5/16, 3/8, 7/16 Inch), 3/8 Inch Drive Sizes: (11/2, 9/16, 5/8, 11/16, 3/4 Inch)
- Harmonization Code8204200000
- WarrantyLifetime Limited
- Socket DepthStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data