Overview
Mfr description
752055-A 11 PIECE SOCKET ACCESSORY SET
- SET INCLUDES: 3-pc Universal Joints - 1/4, 3/8 and 1/2 Inch; 3pc Adapters - 3/8M x 1/4F, 1/2M x 3/8F, 3/8M x 1/2F; 2pc 1/4 Drive Extensions - 3 & 6 Inch; 2pc 3/8 Drive Extensions - 3 & 6 Inch; 1pc 1/2 Drive Extensions - 5 Inch
- PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
- EASIER HANDLING: Vertical Knurling Offers a Better Grip
- INCLUDES: Durable Thermoform Storage Tray
- QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish
Specifications
- Drive Size1/4 in, 3/8 in, 1/2 in
- MaterialChrome Vanadium Steel
- Overall Length1.88 in
- Includes1pc 1/2 Drive Extensions- 5-Inch, 2pc 1/4 Drive Extensions (3 and 6 Inch), 2pc 3/8 Drive Extensions (3 and 6 Inch), 3pc Adapters (3/8M x 1/4F, 1/2M x 3/8F, 3/8M x 1/2), 3pc Universal Joints (1/4, 3/8 and 1/2 Inch)
- UPC_NO028907551951
- Harmonization Code8204200000
- WarrantyLifetime Limited
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data