Motion
752035
10 Piece 6 Pt Metric Universal Joint Socket Set
Mi Item #14390015
MFR #752035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 6 Pt Metric Universal Joint Socket Set
Mi Item #14390015
MFR #752035

Mfr description
752035 METRIC UNIVERSAL JOINT SOCKET SET
  • CONTENTS:
  • 1/4 Inch Drive Sizes: 10, 11, 12, 13mm
  • 3/8 Inch Drive Sizes: 14, 15, 16, 17, 18, 19mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Overall Length
    2.5 in
  • Socket Depth
    Standard

Details

  • Harmonization Code
    8204200000
  • Includes
    6-Point Metric Universal Joint Socket Set in Sizes: 1/4" Drive Sizes: (10, 11, 12, 13mm), 3/8" Drive Sizes: (14, 15, 16, 17, 18, 19 mm)
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Number of Sockets
    10
  • Socket Points
    6
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)