Motion
752052
IR Ingersoll Rand 752052, 1/2" SAE Socket Set, 1/2 inch SAE Socket Set - 12 Socket Points, 1/2 in Drive Size, Number of Sockets: 12
MI ITEM #14390017
MFR #752052
List Price$82.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752052, 1/2" SAE Socket Set, 1/2 inch SAE Socket Set - 12 Socket Points, 1/2 in Drive Size, Number of Sockets: 12
MI ITEM #14390017
MFR #752052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.06/each for your price

Overview

Mfr description
752052 12PC 1/2INDR SHALLOW SOCKET SET
  • SAE SIZES: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 Inch
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Number of Sockets
    12
  • Drive Size
    1/2 in
  • Socket Points
    12
  • Material
    Chrome Vanadium Steel
  • Overall Length
    2.25 in
  • Includes
    12-Point SAE Shallow Sockets in sizes: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 Inch and Heavy-Duty Storage Case with Snap Closures
  • UPC_NO
    028907553405
  • Harmonization Code
    8204200000
  • Warranty
    Lifetime Limited
  • Socket Depth
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought