Overview
Mfr description
752031-A 12 PC TAMPER PROOF TORX BIT
- CONTENTS: 12pc Tamper Proof Torx Bit Sockets in sizes 1/4 Inch Drive - TT8, TT10, TT15, TT20, TT25, TT27, TT30; 3/8 Inch Drive - TT40, TT45, TT47, TT50, TT55 ; Thermoform Organization Tray
- FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
- BETTER GRIP: Signature Vertical Knurling for better grip and easier handling
- INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy To Identify
- QUALITY BUILT: Meets or Exceeds ANSI Standards
Specifications
- Number of Sockets12
- Drive Size1/4 in, 3/8 in
- MaterialChrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit
- Overall Length2.88 in
- Includes3/8" Drive (TT40, TT45, TT47, TT50, TT55), Thermoform Organization Tray, 12pc Tamper Proof Torx Bit Sockets 1/4" Drive (TT8, TT10, TT15, TT20, TT25, TT27, TT30)
- UPC_NO028907553252
- Harmonization Code8207906000
- WarrantyLifetime Limited
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data