Motion
752053
IR Ingersoll Rand 752053, 1/2" Deep Socket Set, 1/2 inch Deep Socket Set - 6 Socket Points, 1/2 in Drive Size, Number of Sockets: 12
MI ITEM #14390020
MFR #752053
List Price$103.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752053, 1/2" Deep Socket Set, 1/2 inch Deep Socket Set - 6 Socket Points, 1/2 in Drive Size, Number of Sockets: 12
MI ITEM #14390020
MFR #752053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.53/each for your price

Overview

Mfr description
752053 12PC 1/2IN DR DEEP SOCKET SET
  • METRIC SIZES: 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27 MM
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Number of Sockets
    12
  • Drive Size
    1/2 in
  • Socket Points
    6
  • Material
    Chrome Vanadium Steel
  • Overall Length
    2.25 in
  • Includes
    6-Point Metric Deep Sockets in sizes: 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27 MM and Heavy-Duty Storage Case with Snap Closures
  • UPC_NO
    028907553412
  • Harmonization Code
    8204200000
  • Warranty
    Lifetime Limited
  • Socket Depth
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought